SKU:
ATL9453064K
MPN:
V41V125GRRP04
£6.79
Ex VAT
£8.15
Inc VAT
8 Variations Available
Product Details
Product Specification
These grey rubber tyre industrial cators are perfect to add mobility to your furniture. The rubber allows for great grip and easy moving. Fixed and swivel plates are available to suit requirements. Variety of sizes are available for all furniture types. Braked variants also available for additional security when stationary.
Features and Benefits
• Grey rubber castor wheels provide grip and easy maneuverability.
• Variety of sizes and features available to fit all furniture requirements.
Attribute | Value |
---|---|
Application | Kitting Trolley |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
MFR Part No. | V41V125GRRP04 |
Mount Type | Top Plate |
Pneumatic Wheel | No |
Product Type | Castor |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Rubber |