SKU:
ATL9452230K
MPN:
9452230K
£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use on hard floors (cement, tiles, etc). Non marking rubber tyre. Quiet running with "cushioned" tyre Suitable for humid environments where medium harsh chemicals may be present. Not recommended for use with organic solvents, chlorinated substances, hydrocarbons or mineral oils. Operating temperature range -20C to 60C.
Attribute | Value |
---|---|
Application | Humid Enviroments |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140259461 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | B125P5S01 |
Mount Type | Bolt Hole |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Plastic |