Flexello

Castor, 150mm, Braked, Swivel, Top Plate, Polyurethane, Red

SKU:

FXO9457125V

MPN:

VSL150PTJP05SWB

£92.99

Ex VAT

£111.59

Inc VAT

IN STOCK (3)

    Product Details

    This fabricated industrial castor range is equipped with polyurethane-tyred, cast iron-centred wheels that feature roller bearings for effortless swivelling. Designed for medium to heavy-duty manual handling applications, these castors are robust and built to withstand rigorous industrial environments.


    Features and Benefits
    • Polyurethane-tyred, cast iron-centred wheel combines the strength and durability of cast iron with the shock absorption and resilience of polyurethane, ideal for carrying heavy loads across rough surfaces
    • Roller bearings ensure smooth, easy swivelling for efficient handling in high-load situations
    • Fabricated steel frame provides enhanced impact resistance and longevity, particularly in demanding environments
    • Top plate fixing offers reliable attachment to industrial equipment, with options to suit various load capacities and requirements
    • Brake and lock options available with a total-stop brake for added safety when stationary or a 2-way directional lock for controlled straight-line movement (sold separately), adaptable to all sizes
    • Gold colour, passivated zinc finish adds corrosion resistance, extending the life of the castor in harsh working conditions


    Typical Applications
    • These general-duty castors are designed for typical industrial environments, effectively navigating un-even floors, cracks, gullies, door rail guides, and other irregular surfaces


    Notes
    • Tyre colour may vary based on availability


    Product Specification
    Attribute
    Value

    Application

    Lift Trolley Platform Truck

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Flexello

    Castor Type

    Single

    Duty Type

    Heavy Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    135x110mm

    Load Capacity

    600kg

    MFR Part No.

    VSL150PTJP05SWB

    Mount Type

    Top Plate

    Overall Height

    190mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    45mm

    Tyre Colour

    Red

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    150mm

    Wheel Material

    Cast Iron