£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This fabricated steel industrial castor range is engineered for medium to heavy-duty manual handling applications, offering a robust and efficient mobility solution for industrial environments. Each castor in this range features a nylon wheel with roller bearings for enhanced load-bearing capacity and ease of movement.
Features and Benefits
• The sturdy steel construction offers superior strength and durability, making these castors suitable for demanding industrial environments
• The nylon wheels provide a tough, hard-wearing surface that offers low rolling resistance, making them ideal for handling heavier loads
• Equipped with roller bearings for smooth and efficient movement under load, reducing friction and improving manoeuvrability
• The castors are designed for effortless swivelling, making it easy to navigate tight spaces and corners in busy work environments
• Available with a top plate fixing for secure mounting to a wide range of industrial equipment and carts
• These castors come with optional features such as a total-stop brake or a 2-way directional lock for straight-line travel, offering versatility in movement control
Typical Applications
• Ideal for manual handling in warehouses, such as moving trolleys, carts, and other heavy equipment
• Suitable for supporting heavy machinery or equipment in manufacturing plants
Attribute | Value |
---|---|
Application | Lift Trolley Platform Truck |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 520kg |
MFR Part No. | SLF6NYB |
Mount Type | Top Plate |
Overall Height | 190mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |