£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of stainless-steel castors is ideal for use on compact surfaces such as cement and tiles, making them particularly suitable for the food processing industry. Featuring a fixed top plate for secure mounting, these castors offer an operating temperature range of -10°C to +60°C. They are designed to perform well in demanding environments but are not recommended for use with mineral or organic acids.
Features and Benefits
• Stainless steel housing ensures corrosion resistance, ideal for hygiene-sensitive environments
• Fixed top plate mount provides secure attachment, ensuring stability during use
• Wide operating temperature range (-10°C to +60°C) allows for reliable performance in varying conditions
• Non-suitability for acids helps avoid damage from harmful substances, preserving longevity
Attribute | Value |
---|---|
Application | Compact Floors |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140259751 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Load Capacity | 180kg |
MFR Part No. | NY15050311X |
Mount Type | Top Plate |
Pneumatic Wheel | No |
Product Type | Castor |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Stainless Steel |