SKU:
FXO9457125N
MPN:
VSLF150PTJP05
£57.99
Ex VAT
£69.59
Inc VAT
4 Variations Available
Product Details
Product Specification
This fabricated industrial castor range is equipped with polyurethane-tyred, cast iron-centred wheels that feature roller bearings for effortless swivelling. Designed for medium to heavy-duty manual handling applications, these castors are robust and built to withstand rigorous industrial environments.
Features and Benefits
• Polyurethane-tyred, cast iron-centred wheel combines the strength and durability of cast iron with the shock absorption and resilience of polyurethane, ideal for carrying heavy loads across rough surfaces
• Roller bearings ensure smooth, easy swivelling for efficient handling in high-load situations
• Fabricated steel frame provides enhanced impact resistance and longevity, particularly in demanding environments
• Top plate fixing offers reliable attachment to industrial equipment, with options to suit various load capacities and requirements
• Brake and lock options available with a total-stop brake for added safety when stationary or a 2-way directional lock for controlled straight-line movement (sold separately), adaptable to all sizes
• Gold colour, passivated zinc finish adds corrosion resistance, extending the life of the castor in harsh working conditions
Typical Applications
• These general-duty castors are designed for typical industrial environments, effectively navigating un-even floors, cracks, gullies, door rail guides, and other irregular surfaces
Notes
• Tyre colour may vary based on availability
Attribute | Value |
---|---|
Application | Lift Trolley Platform Truck |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 600kg |
MFR Part No. | VSLF150PTJP05 |
Mount Type | Top Plate |
Overall Height | 190mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Cast Iron |