£27.99
Ex VAT
£33.59
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of fabricated industrial castors is equipped with polyurethane-tyred, nylon-centred wheels featuring roller bearings for smooth, reliable swivelling. Designed for medium to heavy-duty manual handling, these castors offer enhanced durability and stability across various industrial environments.
Features and Benefits
• Polyurethane tyred, nylon-centred wheel combines the high load-bearing capacity of nylon with the resilience and shock absorption of polyurethane, ensuring smooth operation
• Roller bearings facilitate easy swivelling, reducing friction and improving manoeuvrability under heavy loads
• Robust steel construction offers improved impact resistance and long-lasting use
• Top plate fixing allows for secure attachment to a variety of equipment and industrial applications
• Gold colour, passivated zinc finish provides a durable, corrosion-resistant coating, ideal for harsh industrial conditions
Notes
• Tyre colour may vary
Attribute | Value |
---|---|
Application | Lift Trolley Platform Truck |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 600kg |
MFR Part No. | VSLF150NPJP05 |
Mount Type | Top Plate |
Overall Height | 190mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |