SKU:
ATL9457214K
MPN:
9457214K
£31.99
Ex VAT
£38.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A range of stainless steel castors for corrosive conditions. Polyurethane tyred stainless steel castors widely used and chemical resistant.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263574 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
MFR Part No. | 21111 |
Mount Type | Top Plate |
Overall Height | 181mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Orange |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |