£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Zinc Plating Castor housing. For smooth running with heavier loads. Suitable for use on most surfaces. Suitable for humid environments where medium harsh chemicals may be present. Quiet running with 'cushioned' tyre. Not recommended for use where mineral or organic acids are present. Operating temperature range -20°C to +60°C.
Attribute | Value |
---|---|
Application | Humid Enviroments Most Surfaces |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140259522 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | D200R6Z21 |
Mount Type | Bolt Hole |
Overall Height | 240mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Steel |