£51.99
Ex VAT
£62.39
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of stainless steel castors for corrosive conditions. Popular nylon wheeled stainless steel castors suitable for washdown.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263222 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
MFR Part No. | 17117FR |
Mount Type | Top Plate |
Overall Height | 240mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |