£38.49
Ex VAT
£46.19
Inc VAT
7 Variations Available
Product Details
Product Specification
This range of fabricated industrial castors is designed for medium to heavy-duty manual handling applications, featuring nylon wheels with roller bearings for smooth and effortless swivelling. The durable steel frame and versatile mounting options make it suitable for various industrial environments. Ideal for use in a wide range of medium to heavy-duty industrial applications, providing reliable, smooth, and controlled movement.
Features and Benefits
• Nylon wheel and roller bearings ensure easy swivelling and smooth operation, even under heavy loads
• Fabricated steel frame provides strength and durability for long-lasting performance in demanding applications
• Available with a top plate fixing for secure installation
Attribute | Value |
---|---|
Application | Lift Trolley Platform Truck |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x10mm |
Load Capacity | 520kg |
MFR Part No. | VSL200NYJHDP05 |
Mount Type | Top Plate |
Overall Height | 241mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |