SKU:
ATL9454925K
MPN:
9454925K
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for use on most surfaces and for humid environments where medium harsh chemicals may be present. Quiet running with "cushioned" tyre. Not recommended for use where mineral or organic acids are present. Operating temperature range -20C to 80C.
Attribute | Value |
---|---|
Application | Humid Enviroments |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140226357 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x80mm |
Fixing Plate Size | 129x106mm |
MFR Part No. | TEC-H03-200 |
Mount Type | Top Plate |
Overall Height | 240mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 55mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |