Atlas Workholders

Castor, 80mm, Unbraked, Swivel, Top Plate, Rubber, Grey

SKU:

ATL9457402G

MPN:

V80Q080GNJB12

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (9)

    Product Details

    A range of stainless steel castors for corrosive conditions. Popular nylon wheeled stainless steel castors suitable for washdown.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Autoclave Applications Bakery Food Processing

    Bolt Size

    M12

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    MFR Part No.

    V80Q080GNJB12

    Mount Type

    Top Plate

    Overall Height

    106mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    25mm

    Tyre Colour

    Grey

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    80mm

    Wheel Material

    Polypropylene