noscriptFlexello Castor, Heavy Duty, Braked, Swivel, 150mm, 500kg Load Capacity V622NYBSWB | Cromwell Tools

Flexello

Castor, Heavy Duty, Braked, Swivel, 150mm, 500kg Load Capacity

SKU:

FXO9451245L

MPN:

V622NYBSWB

£38.99

Ex VAT

£46.79

Inc VAT

IN STOCK (6)

    Product Details

    This range of pressed steel castors is designed for general medium to heavy-duty industrial applications. Featuring durable, long-lasting nylon wheels, these castors are ideal for applications requiring strength and longevity. Commonly used in roll containers, glass handling equipment, and pallet dollies, these castors ensure smooth and efficient movement, even under high loads. The castors come in fixed and swivel plate configurations to suit various handling needs.


    Features and Benefits
    • Pressed steel frame provides strength and durability for medium to heavy-duty use
    • Top plate fitting provides secure attachment
    • Designed to handle significant weight, making them suitable for industrial environments
    • High-quality nylon wheels offer excellent resistance to wear and tear, ensuring extended service life
    • Top plate fitting provides a secure attachment for reliable performance under heavy loads
    • Braked design provides added safety and control
    • Ideal for roll containers, glass handling equipment, pallet dollies, and other heavy-duty manual handling tasks
    • Suitable for a wide temperature range and a variety of working environments


    Product Specification
    Attribute
    Value

    Application

    Glass Handling Equipment Pallet Dollies Roll Containers

    Bolt Size

    M10

    Braked

    Braked

    Brand

    Flexello

    Castor Type

    Single

    Duty Type

    Heavy Duty Medium Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    135x110mm

    Load Capacity

    500kg

    MFR Part No.

    V622NYBSWB

    Mount Type

    Top Plate

    Overall Height

    150mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    38mm

    Tyre Colour

    White

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    150mm

    Wheel Material

    Nylon