SKU:
ATL9457400A
MPN:
V82Q080NYPP04
£18.99
Ex VAT
£22.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
A range of stainless-steel castors designed for use in corrosive conditions. These popular nylon-wheeled stainless-steel castors are ideal for washdown environments and are widely used in food processing, catering, clean rooms, medical sectors, laboratories, and schools.
Features and Benefits
• White castors offer a clean, hygienic appearance
• Nylon wheels provide durability and smooth movement
• Nylon tyres for resistance to wear and tear
• Roller bearing for enhanced manoeuvrability
• Suitable for machinery, trolleys, and industrial equipment
• Washdown-safe and anti-corrosive for long-lasting performance in demanding environments
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 150kg |
MFR Part No. | V82Q080NYPP04 |
Mount Type | Top Plate |
Overall Height | 106mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |