SKU:
ATL9452555K
MPN:
9452555K
£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These zinc-plated castors are designed for smooth running with heavier loads, making them suitable for most surfaces. With a cushioned black tyre for quiet operation, they perform well in humid environments where medium harsh chemicals may be present, though they are not recommended for use with mineral or organic acids.
Features and Benefits
• Zinc-plated castor housing ensures durability and smooth movement even under heavier loads
• Black cushioned tyre provides quiet and smooth operation across a variety of surfaces
• Wide operating temperature range (-20°C to +60°C) enables use in diverse industrial settings
• Chemical resistance makes them suitable for humid environments with medium harsh chemicals
• Not recommended for use with mineral or organic acids, maintaining product integrity in specific applications
Attribute | Value |
---|---|
Application | Humid Enviroments Most Surfaces |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140230880 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | ATL-945-2555K |
Mount Type | Bolt Hole |
Overall Height | 108mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Steel |