£16.79
Ex VAT
£20.15
Inc VAT
9 Variations Available
Product Details
Product Specification
This range of castors features durable nylon wheels with a blue rubber tread, perfect for medium to heavy-duty applications in industrial environments. Designed for use with roll containers, glass handling equipment, and pallet dollies, these castors offer reliable performance with options for fixed or swivel plate fittings, as well as braked and unbraked variants.
Features and Benefits
• Nylon core with a blue rubber tyre offers excellent rolling performance and longevity
• Available in both fixed plate and swivel plate configurations
• Top plate mount is suitable for easy installation on a variety of equipment
• Suitable for roll containers, glass handling equipment, pallet dollies, and other heavy-duty industrial applications
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x88mm |
Load Capacity | 180kg |
MFR Part No. | V529RNB |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |