£13.49
Ex VAT
£16.19
Inc VAT
8 Variations Available
Product Details
Product Specification
This range of pressed steel castors is designed for general medium to heavy-duty industrial applications. Featuring durable, long-lasting nylon wheels, these castors are ideal for applications requiring strength and longevity. Commonly used in roll containers, glass handling equipment, and pallet dollies, these castors ensure smooth and efficient movement, even under high loads. The castors come in fixed and swivel plate configurations to suit various handling needs.
Features and Benefits
• Pressed steel frame provides strength and durability for medium to heavy-duty use
• Top plate fitting provides secure attachment
• Designed to handle significant weight, making them suitable for industrial environments
• High-quality nylon wheels offer excellent resistance to wear and tear, ensuring extended service life
• Top plate fitting provides a secure attachment for reliable performance under heavy loads
• Ideal for roll containers, glass handling equipment, pallet dollies, and other heavy-duty manual handling tasks
• Suitable for a wide temperature range and a variety of working environments
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x88mm |
Load Capacity | 250kg |
MFR Part No. | V529NYB |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 35mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |