SKU:
ATL9456282K
MPN:
V51A160ARJP05
£33.49
Ex VAT
£40.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for heavy-duty industrial applications. These castors are equipped with black rubber-turned wheels and ball journal bearings, offering excellent durability and performance for towing applications.
Features and Benefits
• Black design offers a sleek industrial appearance
• Aluminium wheels provide strength and lightweight mobility
• Rubber tyres offer enhanced grip and shock absorption
• Ball journal bearings provide smooth and efficient movement
• Ideal for heavy-duty industrial environments
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262874 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 300kg |
MFR Part No. | V51A160ARJP05 |
Mount Type | Top Plate |
Overall Height | 216mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Aluminium |