SKU:
ATL9456220K
MPN:
V50A125NYJHDP05
£29.49
Ex VAT
£35.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for heavy-duty industrial applications. These robust castors are fitted with durable nylon wheels and heavy-duty ball journal bearings, providing excellent performance under tough working conditions.
Features and Benefits
• White design provides a clean, industrial look
• Nylon wheels offer exceptional strength and wear resistance
• Nylon tyres are incredibly durable and provide heavy load support
• Heavy-duty ball journal bearing for smooth and reliable operation
• Ideal for heavy-duty industrial use, ensuring longevity and durability in demanding environments
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262782 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 400kg |
MFR Part No. | V50A125NYJP05HD |
Mount Type | Top Plate |
Overall Height | 166mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |