£82.99
Ex VAT
£99.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
TS castor wheels offer durability and functionality. Heavy-duty pressed steel forks and hardened steel double races enhance strength and provide smooth movement for carts, racks, and machinery.
Features and Benefits
• The zinc-plated finish enhances corrosion resistance
• 'Water-resistant' protections shield against environmental elements for product longevity
• Trailing foot brake ensures a 'total stop,' enhancing safety during stationary operation (LAG9456842M, LAG9456842Q and LAG9456842U only)
Attribute | Value |
---|---|
Application | Industrial Trollies Trucks |
Braked | Unbraked |
Brand | LAG |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 12mm |
Fixing Plate Size | 135 x 110mm |
Load Capacity | 800kg |
MFR Part No. | S503069 PP |
Mount Type | Top Plate |
Overall Height | 249mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Blue |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Steel |