SKU:
ATL9457668K
MPN:
28302HB
£25.79
Ex VAT
£30.95
Inc VAT
11 Variations Available
Product Details
Product Specification
A range of castors specifically designed for high-temperature conditions. These stainless-steel high-temperature castors are fitted with thermoplastic wheels and high-temperature grease, making them ideal for applications where extreme heat resistance is essential. Available with either top plate or bolt-hole fixing, they also offer the option of a total-stop brake for added safety.
Features and Benefits
• Black design provides a sleek, professional appearance
• Thermoplastic wheels offer durability and heat resistance
• Plain bearings provide smooth operation
• Effective in environments from -40 to 270°C, ideal for a variety of applications
• Available in top plate or bolt-hole configurations for versatile mounting
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263987 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 150kg |
MFR Part No. | 28302HB |
Mount Type | Bolt Hole |
Overall Height | 106mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -40 to 270°C |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Thermoplastic |