SKU:
ATL9457712K
MPN:
V92A200SPRP05
£46.49
Ex VAT
£55.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is designed to protect both floor surfaces and loads, featuring 200mm ribbed tread or 260mm patterned tread for enhanced grip. The popular pneumatic rubber tyres, combined with durable steel centres, provide excellent shock absorption and smooth movement.
Features and Benefits
• Pneumatic rubber tyres ensure smooth movement and excellent shock absorption, protecting floors and loads
• Pressed steel centres offer robust support for heavy-duty applications
• Ribbed tread and patterned tread enhance grip and manoeuvrability across various surfaces
• Roller bearings provide smooth and reliable operation for easy movement across uneven surfaces
Attribute | Value |
---|---|
Application | Agricultural Gas Bottle Handling Sack Trucks Sports Equipment |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140264038 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 140x110mm |
Load Capacity | 75kg |
MFR Part No. | V92A200SPRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | Yes |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Steel |