SKU:
ATL9450284K
MPN:
V30V100POPB12
£4.49
Ex VAT
£5.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Pressed steel swivel castors for general light-duty industrial or institutional applications. Available with bolt-hole fixing and some products possess the ability to stop with the fitted total-stop brake. Cost-effective, hard-wearing polypropylene wheeled castor with a wide range of general applications and ease of movement. Plain bearing.
Features and Benefits
• White polypropylene wheels form a robust product with incredible longevity
• Pressed steel offers high corrosion resistance as well as all-round hardiness
• Available in a variety of sizes as well as with or without brakes, to suit personal requirements
Typical Applications
• Ideal for both institutional and industrial uses. For light duty only
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260320 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 80kg |
MFR Part No. | V30V100POPB12 |
Mount Type | Bolt Hole |
Overall Height | 131.5mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 27mm |
Tyre Colour | White |
Tyre Material | Polypropylene |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Polypropylene |