SKU:
ATL9451324K
MPN:
V42Q200BLRP05
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
This range of pressed steel castors is designed for general medium-duty industrial applications, featuring nylon-centred black rubber tyres for durability and smooth performance. Complete with needle roller bearing wheels, these castors ensure efficient movement under medium load conditions.
Features and Benefits
• Nylon-centred black rubber tyres provide durability and smooth operation in industrial settings
• Needle roller bearing ensures efficient and reliable movement for medium-duty applications
• Pressed steel construction offers strength and longevity for demanding environments
• Suitable for general medium-duty industrial use, making it versatile across various applications
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261389 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x105mm |
Load Capacity | 205kg |
MFR Part No. | V42Q200BLRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Polypropylene |