SKU:
ATL9451734K
MPN:
V42Q200NYRB12
£36.49
Ex VAT
£43.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Pressed steel castors with white nylon wheels available in varying sizes. Possesses a swivel bolt hole fixing and can be purchased with or without a total stop brake. Suitable for medium duty applications and can support a host of loads.
Features and Benefits
• Pressed steel fixings for a robust product and bolstered product life
• White nylon wheels are non-marking and durable for product longevity
• Needle roller bearing wheels allow for optimum swivel and rotation
• Available in a variety of specifications including with or without a total stop brake, to suit your needs
Typical Applications
• Suitable for medium duty applications in the industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262034 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 400kg |
MFR Part No. | V42Q200NYRB12 |
Mount Type | Bolt Hole |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |