SKU:
ATL9457400X
MPN:
V81Q100GNJP04
£13.49
Ex VAT
£16.19
Inc VAT
14 Variations Available
Product Details
Product Specification
A range of stainless-steel castors designed for use in corrosive environments. Featuring popular nylon wheels, these stainless-steel castors are ideal for washdown applications. Commonly used in food processing, catering, clean room environments, medical and hospital sectors, laboratories, and schools, they provide durable and reliable performance in challenging conditions.
Features and Benefits
• Tough polypropylene wheels allow for long-lasting use
• Rubber tyres provide smooth operation
• Roller bearings offer enhanced load capacity and easy movement
• Stainless steel construction ideal for use in corrosive and wet environments
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 85kg |
MFR Part No. | V81Q100GNJP04 |
Mount Type | Top Plate |
Overall Height | 125mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Polypropylene |