£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Various pressed steel castors suited to general medium duty industrial applications. With blue rubber wheels and nylon wheels topped with a fixing plate fitting. Featuring a single ball race swivel head. Available to purchase with various load capacities and wheel diameters to meet your desired requirements.
Features and Benefits
• Specifications equate to pre-metric standard sizes making them a versatile product
• Robust blue rubber tyres and nylon centres for resistance to general day to day punishment
• Pressed steel fixings for product longevity and overall durability
• Available in a variety of specifications including varied load capacities to suit individual needs
Typical Applications
• Suitable for medium duty uses in the industrial, institutional and domestic sectors
Attribute | Value |
---|---|
Application | Trolley Truck |
Bolt Size | M6 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 54x25mm |
Fixing Plate Size | 67x45mm |
Load Capacity | 27kg |
MFR Part No. | V988RN |
Mount Type | Top Plate |
Overall Height | 64mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 22mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |