£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of pressed steel castors is designed for general medium-duty industrial applications. Featuring durable polyurethane tyred wheels, these castors offer superior performance while being gentle on flooring surfaces, making them ideal for environments where protection against marking is important.
Features and Benefits
• Pressed steel construction is lightweight yet robust, ensuring reliable performance in industrial settings
• Polyurethane tyred wheels are durable, non-marking, and designed to protect flooring, offering excellent tear resistance and long lifespan
• Compatible with older, pre-metric industrial equipment still in common use, ensuring ease of replacement or upgrade without retrofitting
Typical Applications
• These castors are suitable for general industrial use, especially in settings requiring floor protection such as warehouses, workshops, or environments with sensitive surfaces
Attribute | Value |
---|---|
Application | Trolley Truck |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 76x35mm |
Fixing Plate Size | 95x59mm |
Load Capacity | 122kg |
MFR Part No. | V288NY |
Mount Type | Top Plate |
Overall Height | 81mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 22mm |
Tyre Colour | Grey |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 63mm |
Wheel Material | Nylon |