SKU:
ATL9451666K
MPN:
V41Q080PNRP04
£9.79
Ex VAT
£11.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes, these pressed steel castors boast a nylon wheel and red polyurethane tyres. With roller bearings and a fixed-top plate mount, they are suited for medium-duty applications.
Features and Benefits
• Polyurethane tyres offer high endurance and performance over time as well as resistance to mould, mildew and general corrosion
• Fixed top plate mounting style to offer steady movement and tough hold
• Can be purchased in a variety of sizes and specifications to suit personal requirements
Typical Applications
• Suited for medium-duty purposes in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261891 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 102x87mm |
Load Capacity | 150kg |
MFR Part No. | V41Q080PNRP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |