SKU:
ATL9451974K
MPN:
V40Q200BNJB12
£28.49
Ex VAT
£34.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is ideal for general medium-duty industrial applications. Featuring grey elastic rubber tyres and a ball journal bearing, these castors are designed to provide smooth and reliable movement for various types of equipment. The swivel bolt hole enhances manoeuvrability, making these castors a versatile choice for industrial settings.
Features and Benefits
• Nylon wheel material and rubber tyres offer durability and smooth handling
• Ball journal bearing ensures easy and consistent rolling
• Swivel bolt hole provides enhanced mobility and control
• Suitable for medium-duty industrial applications
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262461 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 200kg |
MFR Part No. | V40Q200BNJB12 |
Mount Type | Bolt Hole |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |