£8.79
Ex VAT
£10.55
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium duty applications. Blue rubber tyred standard castors with single ball race swivel head and a plain bearing. Available with the option of total stop brake.
Features and Benefits
• Pressed steel castors for product hardiness and wear resistance
• Nylon wheels and blue rubber tyres for protection of your flooring with their non-marking properties
• Available with or without a total stop brake to secure your load
Typical Applications
• Suited to medium duty applications in the institutional, domestic and industrial sectors
Attribute | Value |
---|---|
Application | Trolley Truck |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 90kg |
MFR Part No. | V361RN |
Mount Type | Top Plate |
Overall Height | 95mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |