SKU:
ATL9458020K
MPN:
2V22A050NYPT08
£2.99
Ex VAT
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This range of twin-wheel furniture castors includes an integrated thumb-wheel operated levelling foot, making them ideal for general office furniture and equipment. With a compact 50mm diameter and a load capacity of 50kg, these castors are designed to provide stability and easy manoeuvrability in any office setting.
Features and Benefits
• Nylon construction is both durable and lightweight
• Twin wheel design for enhanced stability and smooth movement
• Integrated thumb-wheel levelling foot for easy height adjustment
• 50mm diameter suitable for standard office furniture
• 50kg load capacity per castor ensures durability and reliable support
• Ideal for general office equipment and furniture
Attribute | Value |
---|---|
Application | Furniture |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140264243 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 50kg |
MFR Part No. | 2V22A050NYPT08 |
Mount Type | Threaded |
Overall Height | 59mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tyre Colour | Black |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |