SKU:
ATL9450430K
MPN:
2V32V050TRPB10
£6.49
Ex VAT
£7.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of pressed steel castors is ideal for light-duty industrial or institutional applications. The non-marking rubber tyres provide a cushioned ride and protect flooring. Available with a top plate or bolt-hole fixing, these castors can also include a total-stop brake for added safety.
Features and Benefits
• Non-marking rubber tyres provide improved floor protection and cushioned movement
• Available with a top plate or bolt-hole fixing for versatile installation
• Total-stop brake option offers added stability and control
• Plain bearing design provides smooth, easy manoeuvrability
• Ideal for light-duty industrial or institutional use
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140260481 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 80kg |
MFR Part No. | 2V32V050TRPB10 |
Mount Type | Bolt Hole |
Overall Height | 71mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 20x2mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |