noscriptAtlas Workholders Castor, Twin, Light Duty, Unbraked, Swivel, 75mm, 100kg Load Capacity 2V30V075POPB10 | Cromwell Tools

Atlas Workholders

Castor, Twin, Light Duty, Unbraked, Swivel, 75mm, 100kg Load Capacity

SKU:

ATL9450412K

MPN:

2V30V075POPB10

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (8)

    Product Details

    This range of twin-wheel pressed steel castors is designed for light-duty industrial or institutional applications. Available with either top plate or bolt-hole fixing, these castors offer excellent manoeuvrability and an optional total-stop brake for added stability. The castors feature polypropylene wheels and tyres, providing durability for general light to medium-duty tasks.


    Features and Benefits
    • Durable polypropylene wheels and tyres for reliable performance
    • Available with a top plate or bolthole fixing for flexible mounting
    • Total-stop brake option offers secure stationary positioning
    • Plain bearing design provides smooth operation
    • Ideal for light to medium-duty industrial and institutional use


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture Garment Rails

    Bolt Size

    M10

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Twin

    Duty Type

    Light Duty

    EAN

    5036140375574

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Load Capacity

    100kg

    MFR Part No.

    2V30V075POPB10

    Mount Type

    Bolt Hole

    Overall Height

    100mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    25x2mm

    Tyre Colour

    White

    Tyre Material

    Polypropylene

    UNSPSC Code

    31162701

    Wheel Diameter

    75mm

    Wheel Material

    Polypropylene