SKU:
ATL9450706K
MPN:
V72V125BNJB12
£19.99
Ex VAT
£23.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Available in a host of specifications including with or without a total stop brake, these pressed steel swivel castors are ideal for light to medium duty applications. With a nylon centred wheel encased in a non-marking blue rubber tyre. Possesses a swivel bolt hole fitting.
Features and Benefits
• Ball bearing and swivel bolt hole fixing for optimum swivel and range of movement
• Non-marking blue rubber tyres for a smooth ride
• Available in a variety of specifications including with or without a total stop brake, to suit individual requirements
Typical Applications
• For general light to medium duty applications in the industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140261013 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | V72V125BNJB12 |
Mount Type | Bolt Hole |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |