SKU:
ATL9451120K
MPN:
9451120K
£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This zinc-plated castor with a fixed top plate is designed for smooth running under heavier loads and is suitable for most surfaces, including humid environments where medium harsh chemicals may be present. The cushioned tyre ensures quiet operation, while the castor functions optimally within a temperature range of -20°C to +60°C, but it is not recommended for use with mineral or organic acids.
Features and Benefits
• Zinc-plated housing provides durability and resistance to corrosion
• Fixed top plate mount ensures a stable, secure fit for heavy-duty applications
• Cushioned black tyre offers quiet, smooth running
• Operating temperature range of -20°C to +60°C allows for reliable performance in a variety of conditions
• Compatibility with humid environments extends the versatility of use and ensures resilience against medium harsh chemicals
Attribute | Value |
---|---|
Application | Humid Enviroments Most Surfaces |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
EAN | 5036140238770 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x80mm |
Load Capacity | 100kg |
MFR Part No. | TEC-A02-125 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 37mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Steel |