SKU:
ATL9450400K
MPN:
2V32V050POPB10
£4.49
Ex VAT
£5.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A range of twin wheel pressed steel castors for general light duty industrial or institutional applications. Available top plate or bolt hole fixing and with the option of total-stop brake.
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M10 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140375543 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | 2V32V050POPB10 |
Mount Type | Bolt Hole |
Overall Height | 71mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 20x2mm |
Tyre Colour | White |
Tyre Material | Polypropylene |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Polypropylene |