SKU:
ATL9454780K
MPN:
9454780K
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Suitable for use on most surfaces. Suitable for humid environments where medium harsh chemicals may be present. Quiet running with "cushioned" tyre. Not recommended for use where mineral or organic acids are present. Operating temperature range -20C to 80C.
Attribute | Value |
---|---|
Application | Humid Enviroments |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140076532 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | E125R6Z21 |
Mount Type | Bolt Hole |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 80°C |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |