SKU:
ATL9451852K
MPN:
V42Q160SRRB12
£21.99
Ex VAT
£26.39
Inc VAT
8 Variations Available
Product Details
Product Specification
A variety of pressed steel castors, complete with black rubber tyres and a swivel bolt hole fixing. Available with or without a total stop brake and can be purchased in various sizes and with different load capacities depending on individual needs. All products are suitable for general medium duty applications across most sectors.
Features and Benefits
• Swivel bolt hole fixings to ensure maximum movement range and
• Black rubber tyres are non-marking to protect your flooring from damage
• Pressed steel bodies and centres making it a hardy product and bolstering product longevity
• Available in a host of specifications including with or without a total stop brake to suit your requirements
Typical Applications
• Suitable for medium duty applications in the domestic, industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262218 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 135kg |
MFR Part No. | V42Q160SRRB12 |
Mount Type | Bolt Hole |
Overall Height | 195mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Pressed Steel |