noscriptAtlas Workholders Medium Duty, Castor, 200mm, Unbraked, Fixed, Top Plate, Polyurethane, Red 9451070K | Cromwell Tools

Atlas Workholders

Medium Duty, Castor, 200mm, Unbraked, Fixed, Top Plate, Polyurethane, Red

SKU:

ATL9451070K

MPN:

9451070K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    Product Details

    These top plate-mounted castors feature a red cushioned tyre, providing smooth and quiet operation on most surfaces, even in humid environments where medium harsh chemicals may be present. With an operating temperature range from -20°C to +80°C, they are versatile but not suitable for use with mineral or organic acids.


    Features and Benefits
    • Red cushioned tyre delivers quiet, smooth running, enhancing manoeuvrability
    • Top plate mount ensures stable and secure attachment for a range of equipment
    • Operating temperature range (-20°C to +80°C) offers reliable performance in various conditions
    • Chemical resistance makes the castor ideal for humid environments with medium harsh chemicals


    Notes
    • Not recommended for use with mineral or organic acids, preserving the integrity in compatible settings


    Product Specification
    Attribute
    Value

    Application

    Humid Enviroments

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140238725

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Plate Size

    80x60mm

    Load Capacity

    130kg

    MFR Part No.

    TEC-H02-200

    Mount Type

    Top Plate

    Overall Height

    127mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    30mm

    Tyre Colour

    Red

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Nylon