Flexello

Medium Duty, Castor, 75mm, Braked, Swivel, Top Plate, Rubber, Blue

SKU:

FXO9451470V

MPN:

V361RNBR

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (4)

    Product Details

    A range of pressed steel castors for general medium duty applications. Blue rubber tyred standard castors with single ball race swivel head and a plain bearing. Available with the option of total stop brake.


    Features and Benefits
    • Pressed steel castors for product hardiness and wear resistance
    • Nylon wheels and blue rubber tyres for protection of your flooring with their non-marking properties
    • Available with or without a total stop brake to secure your load


    Typical Applications
    • Suited to medium duty applications in the institutional, domestic and industrial sectors


    Product Specification
    Attribute
    Value

    Application

    Trolley Truck

    Bolt Size

    M8

    Braked

    Braked

    Brand

    Flexello

    Castor Type

    Single

    Duty Type

    Medium Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    80x60 86x60mm

    Fixing Plate Size

    105x80mm

    Load Capacity

    90kg

    MFR Part No.

    V361RNBR

    Mount Type

    Top Plate

    Overall Height

    95mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    Blue

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    75mm

    Wheel Material

    Nylon