SKU:
FXO9451400D
MPN:
388NY
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This range of pressed steel castors is designed for general medium-duty industrial applications, providing an efficient and durable solution for various equipment. The castors feature polyurethane tyred wheels, known for their non-marking properties and floor-protective design, making them ideal for sensitive flooring environments.
Features and Benefits
• The strong and durable pressed steel construction ensures reliability and longevity under medium-duty conditions
• These wheels are coated with high-quality polyurethane, offering excellent resistance to wear and tear, they are non-marking, ensuring that floors remain free from scuffs and damage during use
• The castor dimensions align with pre-metric standards, which are still commonly used in various applications, providing compatibility with older equipment or systems
Typical Applications
• These castors are suitable for a wide range of industrial applications, including trolleys, carts, and light machinery, where floor protection and smooth mobility are required
Attribute | Value |
---|---|
Application | Trolley Truck |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 83x35mm |
Fixing Plate Size | 102x64mm |
Load Capacity | 170kg |
MFR Part No. | 388NY |
Mount Type | Top Plate |
Overall Height | 95mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 25mm |
Tyre Colour | Grey |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |