SKU:
ATL9451170K
MPN:
9451170K
£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
This zinc-plated castor with a black, cushioned rubber tyre is designed for quiet, smooth operation on most surfaces, including in humid environments with medium harsh chemicals. However, it is not recommended for use where mineral or organic acids are present. It operates within a temperature range of -20°C to 60°C and features a fixed top plate for secure mounting.
Features and Benefits
• Black cushioned tyre ensures quiet and smooth movement on most surfaces
• Zinc castor housing provides corrosion resistance and durability
• Fixed top plate for stable, secure attachment
• Operating temperature range of -20°C to +60°C makes it versatile across environments
• Suitable for humid environments with medium harsh chemicals, enhancing application flexibility
Notes
• Not recommended for use with mineral or organic acids, ensuring proper usage in appropriate settings
Attribute | Value |
---|---|
Application | Humid Enviroments |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140238824 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
MFR Part No. | TEC-B02-80 |
Mount Type | Top Plate |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Plastic |