SKU:
ATL9456702K
MPN:
V40Q080SRRB12
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Made with quality materials, this rubber wheel from Atlas® offers industrial strength and capacity. Featuring roller bearings to assist with support, these wheels fit into any standard pressed steel mount to replace damages and breaks.
Features and Benefits
• Industrial strength
• Features roller bearings
• Quality material
• Durable rubber tyres
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140263178 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 60kg |
MFR Part No. | V40Q080SRRB12 |
Mount Type | Bolt Hole |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 25mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Steel |