SKU:
FXO9451204E
MPN:
422NYBSWB
£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Durable long lasting nylon wheeled castors.
Attribute | Value |
---|---|
Application | Industrial |
Bolt Size | M8 |
Braked | Braked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x86mm |
MFR Part No. | 422NYBSWB |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |