SKU:
FXO9451220E
MPN:
429PNB
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Hard wearing, polyurethane tyred castors complete with roller bearing.
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x88mm |
MFR Part No. | 429PNB |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 35mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |