SKU:
FXO9451224F
MPN:
522PNBSWB
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Hard wearing, polyurethane tyred castors complete with roller bearing.
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Braked | Braked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x86mm |
MFR Part No. | 522PNBSWB |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 35mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |