SKU:
FXO9451245D
MPN:
V829NYB
£27.49
Ex VAT
£32.99
Inc VAT
12 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Durable long lasting nylon wheeled castors.
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x115mm |
MFR Part No. | V829NYB |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |