SKU:
ATL9451902K
MPN:
V42Q160GNJB12
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications. Grey elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262300 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 200kg |
MFR Part No. | V42Q160GNJB12 |
Mount Type | Bolt Hole |
Overall Height | 195mm |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Nylon |